Beli laser alignment tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JOHNSON LEVEL Shaft Alignment Laser & Tool
    Mulai

    Rp27.999.900

    JOHNSON LEVEL Shaft Alignment Laser & Tool
    Deskripsi:
    Sheave alignment lasers measure the level and height of pulleys, sprockets, sheaves, and rollers to check for misalignments. Also known as belt alignment lasers, they project a light beam that takes measurements for making corrections to reduce operating noise, minimize machine vibration, and prevent premature wear on belts and chains.
    atribut:
    • Accuracy (inch): ±1/16 @ 10 ft
    • Bluetooth: Not Bluetooth Compatible
    • Includes Battery: Batteries Included
    • Laser Class: Class 2
    • Laser Output (mW): ≤1
    • Leveling Type: Manual Leveling
    • Mount Type: Magnetic
  2. Continental Shaft Alignment Laser & Tool (Alat Senter Laser)
    Mulai

    Rp49.999.900

    Continental Shaft Alignment Laser & Tool (Alat Senter Laser)
    Deskripsi:
    Sheave alignment lasers measure the level and height of pulleys, sprockets, sheaves, and rollers to check for misalignments. Also known as belt alignment lasers, they project a light beam that takes measurements for making corrections to reduce operating noise, minimize machine vibration, and prevent premature wear on belts and chains.
    atribut:
    • UNSPSC: 26111805
    • Accuracy (°): <0.05
    • Beam Color: Red
    • Includes: Flatbelts; Synchronous; V-Belts
    • Manufacturer Part Number: 20245089
    • Mount Type: Magnetic
    • Working Range Without Detector (ft): 33
  3. STARRETT Shaft Alignment Clamps
    Mulai

    Rp16.999.900

    STARRETT Shaft Alignment Clamps
    atribut:
    • Item: Shaft Alignment Clamp Set
    • Dimension Type: Inch
    • Clamp Construction: Anodized Aluminium
    • Indicator Post Diameter (inch): 3/8
    • Indicator Post Length (inch): 5, 7 7/16, 9
    • Indicator Post Material: Stainless Steel
    • Maximum Compatible Shaft Diameter (inch): 7 1/2
    • Number of Indicator Posts: 3
  4. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  5. Mitutoyo Feeler Gauge (Pengukur Celah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

    Mitutoyo Feeler Gauge (Pengukur Celah)
    Deskripsi:
    Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
  6. Kennedy Metric Feeler Gauge (Pengukur Celah)
    Mulai

    Rp309.900

    Kennedy Metric Feeler Gauge (Pengukur Celah)
    atribut:
    • Size (inch): 4
    • Material: Steel
    • Number of Blades: 13
    • Blade Length (mm): 100
    • Standard Met: DIN 2275
    • Measuring Range (mm) : 0.05-1.00
  7. BluePoint Feeler Gauges (Pengukur Celah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    BluePoint Feeler Gauges (Pengukur Celah)
    Deskripsi:
    Feeler Gauge Set. Blade Size: 0.006inch thru 0.030inch.
  8. Pruftechnik Vibration Analyzer Data Collector
    Mulai

    Rp809.999.900

    Pruftechnik Vibration Analyzer Data Collector
    atribut:
    • Analog: 2x Voltage (AC/DC, ±30 V max.), Current (AC/DC, ±30 mA max.)
    • Current Linedrive (CLD) Accelerometer Maximum (mA, V): 10 , 10
    • Dynamic Range (dB): 96 (measurement) / 136 (total)
    • Frequency Range (kHz): DC ... 51.2 (Acceleration from 0.5 Hz)
    • ICP-type Accelerometer Maximum (mA, V): 2, 24
    • Input Channels: VIB 5.310
    • Input Impedance (kΩ): 90, with cable
    • Sampling Frequency (kHz): up to 131 per channel
  9. KRISBOW Mesin Gergaji Pita
    Mulai

    Rp17.999.900

    KRISBOW Mesin Gergaji Pita
    Deskripsi:
    Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
  10. TEKIRO Feeler Gauge (Pengukur Celah)
    Mulai

    Rp47.900

    TEKIRO Feeler Gauge (Pengukur Celah)
    Deskripsi:
    TEKIRO Feeler Gauge Perkakas Tangan adalah feeler gauge yang berfungsi sebagai pengukur ketebalan atau kerenggangan celah yang sangat kecil dan akurat serta digunakan pada saat melakukan penyesuaian tappets pada mobil & motor, pemotong rumput, dan alat-alat yang menggunakan penggerak berbahan bakar bensin lainnya. Alat ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk menyetel klap suatu kendaraanMaterial : chrome vanadium
    atribut:
    • Measurement Range (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
    • Length (mm): 100
    • Material: Chrome Vanadium
    • Number of Leaves: 13
    • Set Contents (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
  11. Niigata Seiki (SK) Feeler Gauge Stainless Steel (Pengukur Celah)
    Rating:
    93% of 100
    (6)
    Mulai

    Rp149.900

    Niigata Seiki (SK) Feeler Gauge Stainless Steel (Pengukur Celah)
    Deskripsi:
    Feeler gauge stainless steel SFG-005-1. - Measure gap width 0.01mm - Material Stainless Steel - Use for assembly or adjustment of automotive engine components or other machines by cutting it into necessary size - Leaf width 12.7mm, Length 1m, Accuracy +/-4 micron.
    atribut:
    • Material: Stainless Steel
    • Dimensions (mm): 77x77x33
    • Leaf Width (mm): 12.7
  12. PRECISION BRAND Feeler Gauge Set (Pengukur Celah)
    Mulai

    Rp619.900

    PRECISION BRAND Feeler Gauge Set (Pengukur Celah)
    Deskripsi:
    Steel feeler gauge sets are used to measure gap widths by inserting the gauge into a gap. They can also be used as high-precision, durable shims. They are commonly used by engineers, machinists, and in light and heavy production, automotive, and woodworking applications.
    atribut:
    • UNSPSC: 41111617
    • Application: Used in Manufacturing and Maintenance Operations, Wherever Setting Close Spacing or Checking Extremely Tight Tolerances is Required
    • Blade Width (inch): 1/2
    • Included Certification: Certificate of Conformance
    • Locking Device: No
    • Markings: Inch with Metric Equivalent
  13. STARRETT Shaft Alignment Clamp (Klem Presisi Rantai)
    Mulai

    Rp11.999.900

    STARRETT Shaft Alignment Clamp (Klem Presisi Rantai)
    atribut:
    • Item: Shaft Alignment Clamp
    • Dimension Type: Inch
    • Maximum Compatible Shaft Diameter (inch): 7 1/2
    • Clamp Construction: Anodized Aluminium
    • Number of Clamps: 1
  14. PROTO Feeler Gauge (Pengukur Celah)
    Mulai

    Rp1.099.900

    PROTO Feeler Gauge (Pengukur Celah)
    Deskripsi:
    Alat ukur ketebalan celah dalam bentuk lembaran tipis berbagai ukuran. Diperlukan untuk penyetelan presisi pada mesin, otomotif, dan perakitan alat teknik.
    atribut:
    • Length (inch): 12
  15. Kennedy Metric Feeler Gauge (Pengukur Celah)
    Mulai

    Rp239.900

    Kennedy Metric Feeler Gauge (Pengukur Celah)
    Deskripsi:
    Hardened and polished taper blades, enclosed in a steel case. Blades are clearly marked for easy identification. Metric: Manufactured to DIN 2275. Part 1 (Metric). Range: 10 Blade: .05 - .80mm. 13 and 20 Blade: .05 - 1mm.
    atribut:
    • Material: Steel
    • Blade Length (mm): 100
    • Additional Features: Blades are clearly marked for easy identification Hardened and polished taper blades
    • Product Type: Feeler Gauge
    • Product Number: 101/18
    • Number of Blade: 10
    • Part Number: KEN5180710K
  16. SKF Fitting Tool (Alat Pemasang Bantalan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp19.999.900

    SKF Fitting Tool (Alat Pemasang Bantalan)
    Deskripsi:
    The TMFT 36 facilitates the mounting of different bearings with bore diameters from 10 – 55 mm (0.39 – 2.17 in). The right combination of impact ring and sleeve allows effective transmission of mounting force to the bearing ring with the interference fit, minimising the risk of damaging the bearing’s raceways or rolling elements. The TMFT 36 is also suitable for mounting other components such as bushings, seals and pulleys.
    atribut:
    • Allowed Temperature for Mounting Object (°C): -30-110
    • Case Dimensions (LxHxW) (mm): 530x110x360
    • Content: 12x Impact rings A12x Impact rings B12x Impact rings C1x Impact sleeve A1x Impact sleeve B1x Impact sleeve C1x Hammer1x printed instructions for use1x Carrying case (size C)
    • Hammer Length (mm): 315
    • Hammer Material: Steel, PU
    • Hammer Type: Deadblow hammer
    • Hammer Weight (kg): 0.9
    • Hammer Width (mm): 115
    • Hammerhead: Sturdy polyurethane (PU) preventing damage to the sleeve heads
    • Models of Rings: Three, named A,B,C
    • Mounting Depth (mm): A, 221 B, 221 C, 226
    • Mounting Force Generation: Hammer
    • Number of Rings: 36
    • Number of Sleeves: Three, named A,B,C
    • Provided with Handprotectors: No
    • Recommended Applications: For manual mounting of bearings, bushings, seals, rings, pulleys in industrial, construction and agricultural applications
    • Ring Material: Impact resistant polyamide (PA)
    • Sleeve Material: Glassfiber filled polyamide (PA)
    • Sleeve Outer Diameter (mm): A, 25 B, 45 C, 66
    • Sleeve Outer Lengths (mm): A, 228 B, 235 C, 245
    • Suitable for Bearing Mounting on a Sleeve (adapter or withdrawal): Not recommended
    • Suitable for Bearing Mounting on a Tapered Seating (conical shaft): Not recommended
    • Suitable for Workpiece Mounting in a Housing: Yes
    • Workpiece Bore Diameter (mm): 10-55
    • Workpiece Outer Diameter (mm): 26-120
  17. Kennedy Aluminium Pipe Wrench
    Mulai

    Rp279.900

    Kennedy Aluminium Pipe Wrench
    Deskripsi:
    Lightweight aluminium. As robust as cast iron wrenches but 40% lighter. I-beam handle design.
    atribut:
    • Protection Features: 40% Lighter
    • Jaw Material: Steel
    • Handle Color: Silver
    • Type: Pipe Wrench
    • Handle Type: Adjustable
    • Handle Material: Lightweight Aluminium
    • Standards Met: GGG-W-651E
    • Jaw Type: Standard
Daftar Harga laser alignment tool Terbaru October 2026
JOHNSON LEVEL Shaft Alignment Laser & ToolRp27.999.900
PROTO Feeler Gauge Set (Pengukur Celah)Rp169.900
Continental Shaft Alignment Laser & Tool (Alat Senter Laser)Rp49.999.900
Pruftechnik Laser Shaft Alignment SystemRp499.999.900
STARRETT Shaft Alignment ClampsRp16.999.900
BOSCH Meteran Laser Level (Laser Line)Rp649.900
Mitutoyo Feeler Gauge (Pengukur Celah)Rp569.900
Kennedy Metric Feeler Gauge (Pengukur Celah)Rp309.900
BluePoint Feeler Gauges (Pengukur Celah)Rp199.900
Pruftechnik Vibration Analyzer Data CollectorRp809.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)